Beli dial indikator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STARRETT Indicator Dial (Indikator Dial Stroke Panjang)
    Mulai

    Rp7.599.900

    STARRETT Indicator Dial (Indikator Dial Stroke Panjang)
    Deskripsi:
    These continuous reading dial indicators are built with a back lug for mounting and positioning. They have a continuous reading dial meaning the graduations increase or decrease in only one direction from reference point. They are commonly used for larger ranges of measurements and where the set reference point for the measurement is the minimum reading.
    atribut:
    • Number of Indicators: 1
    • Contact Point Diameter (inch): 0.25
    • Contact Point Shape: Radius
    • Item: Indicator Dial
    • Shock Resistant: Yes
  2. Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp4.299.900

    Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  3. Insize Indikator Dial Test (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.099.900

    Insize Indikator Dial Test (Indikator Dial Stroke Panjang)
    Deskripsi:
    Dial Test Indicator> Jeweled bearing> Carbide contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mm> Optional accessory; Style
  4. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  5. Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)
    Mulai

    Rp1.799.900

    Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)
    Deskripsi:
    Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.
    atribut:
    • Long Form Calibration Certificate: No
  6. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  7. CP Dudukan Stand Magnet (Dudukan Magnet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

  8. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  9. KRISBOW Magnetic Stand
    Mulai

    Rp629.900

    KRISBOW Magnetic Stand
    Deskripsi:
    This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.
    atribut:
    • Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
    • Dimensions (mm): 35x30x35
    • Work Magnetic Force (kg): 25
    • Stem Length (mm): 165
  10. Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp899.900

    Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
  11. STARRETT Shaft Alignment Clamps
    Mulai

    Rp16.999.900

    STARRETT Shaft Alignment Clamps
    atribut:
    • Item: Shaft Alignment Clamp Set
    • Dimension Type: Inch
    • Clamp Construction: Anodized Aluminium
    • Indicator Post Diameter (inch): 3/8
    • Indicator Post Length (inch): 5, 7 7/16, 9
    • Indicator Post Material: Stainless Steel
    • Maximum Compatible Shaft Diameter (inch): 7 1/2
    • Number of Indicator Posts: 3
  12. Mitutoyo 543 Series ABS Digimatic Indicator ID-CX (Indikator Dial Stroke Panjang)
    Mulai

    Rp5.299.900

    Mitutoyo 543 Series ABS Digimatic Indicator ID-CX (Indikator Dial Stroke Panjang)
    Deskripsi:
    Function : Zero set (INC length measurement system), Preset (ABS length measurement system origin setting), Direction switching, Tolerance judgment, 330 degrees display rotation function, Display value hold (when no externally connected device is installed), Calculation f (x) = Ax, data output (when external connection device is installed), function lock, low battery alarm, error alarm
    atribut:
    • Power Supply: SR44 (button type, silver oxide battery) x 1
    • Series: 543
  13. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  14. SYNTEK Digital Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp529.900

    SYNTEK Digital Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Dial indikator digunakan untuk mengukur serta memeriksa kerataan pada sebuah bidang atau benda. Alat ukur untuk mengatur tinggi, rendah dan tingkat kemiringan sebuah benda agar memastikan permukan objek pengukuran sejajar, dengan tingkat skala pengukuran yang sangat kecil Ideal untuk proses industri, bengkel, mekanik, dan laboratorium.   Package Contents 1 x Digital dial indicator  1 x Instruction Manual 1 x Paper box
    atribut:
    • Battery Type: 1.5V LR44/SR44 battery
    • Measuring Force (N): 1.5 or less
    • Measuring Range (inch): 0.5
    • Measuring Range (mm) : 0-12.7
    • Response Speed (m/s): ≤0.6
    • Working Humidity (%RH): ≤85
    • Working Temperature (°C): 0-40
  15. Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp3.399.900

    Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
    atribut:
    • Display: LCD
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
  16. STARRETT Dial Indicator - Lug Back (Indikator Dial Stroke Panjang)
    Mulai

    Rp6.599.900

    STARRETT Dial Indicator - Lug Back (Indikator Dial Stroke Panjang)
    atribut:
    • Item: Dial Indicator - Lug Back
    • Dial Color: White
    • Number of Indicators: 1
Daftar Harga dial indikator Terbaru October 2026
STARRETT Indicator Dial (Indikator Dial Stroke Panjang)Rp7.599.900
Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)Rp4.299.900
Insize Indikator Dial Test (Indikator Dial Stroke Panjang)Rp1.099.900
KRISBOW Alat Ukur Dial Indikator (Alat Ukur Ketebalan)Rp439.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900
Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)Rp1.799.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp21.900
CP Dudukan Stand Magnet (Dudukan Magnet)Rp299.900
Mitutoyo Magnetic StandRp1.299.900
KRISBOW Magnetic StandRp629.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)